CCFD-4.0
ILME Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCFD-4.0

ILME Terminals
In stock
Item Number
CCFD-4.0
MFG Item Number
CCFD-4.0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
CCFD-4.0
FEMALE CRP GLD CONT 12AWG 16A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CCFD-4.0
Item Number CCFD-4.0
Manufacturer ILME
Family Series ILME Terminals
Terminal Type Crimp - Female
Wire Size 12 AWG
Wire Size (AWG) 12 AWG
Insulated Non-Insulated
Plating Material Gold
Approvals CE, CSA, UR
RoHS Compliant No
Net Weight 0.0038 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved