CCFF-0.5
ILME Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCFF-0.5

ILME Terminals
In stock
Item Number
CCFF-0.5
MFG Item Number
CCFF-0.5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
CCFF-0.5
FEMALE CRP IRON CON 20-22AWG

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CCFF-0.5
Item Number CCFF-0.5
Manufacturer ILME
Family Series ILME Terminals
Terminal Type Crimp - Female
Wire Size 20 AWG
Wire Size (AWG) 20 AWG
Insulated Non-Insulated
Plating Material Iron
Approvals CE
RoHS Compliant No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved