CDMA-0.7
ILME Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDMA-0.7

ILME Terminals
In stock
Item Number
CDMA-0.7
MFG Item Number
CDMA-0.7
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
CDMA-0.7
MALE CRMP SIL CON 20AWG 10A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDMA-0.7
Item Number CDMA-0.7
Manufacturer ILME
Family Series ILME Terminals
Terminal Type Crimp - Male
Wire Size 18 AWG
Wire Size (AWG) 18 AWG
Insulated Non-Insulated
Plating Material Silver
Max Temp 257 °F
Approvals CE, CSA, UR
RoHS Compliant No
Net Weight 0.01 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved