CDMA-1.0
ILME Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDMA-1.0

ILME Terminals
In stock
Item Number
CDMA-1.0
MFG Item Number
CDMA-1.0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
CDMA-1.0
MALE CRMP SIL CON 18AWG 10A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDMA-1.0
Item Number CDMA-1.0
Manufacturer ILME
Family Series ILME Terminals
Terminal Type Crimp - Male
Wire Size 18 AWG
Wire Size (AWG) 18 AWG
Insulated Non-Insulated
Plating Material Silver
Max Temp 257 °F
Approvals CE, CSA, UR
RoHS Compliant No
Net Weight 0.0014 lbs
Gross Weight 0.0014 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved