CDSHM-09
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDSHM-09

ILME Plugs & Receptacles
In stock
Item Number
CDSHM-09
MFG Item Number
CDSHM-09
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CDSHM-09
9 PL MALE SPRG CLAMP INSERT 10A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDSHM-09
Item Number CDSHM-09
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 9 Pole with Ground
Connector Gender Male
Size 26-14 AWG
Current 10 A
Voltage 400 V
Rated Impulse Voltage 6 kV
Temperature -40-125 °C
Wire Size 26-14 AWG
Housing Type None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.1144 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved