CGFA-35
ILME Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CGFA-35

ILME Terminals
In stock
Item Number
CGFA-35
MFG Item Number
CGFA-35
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
CGFA-35
FEM 100A CONTACT 2 AWG

Series Information

Specifications

Specifications
Manufacturer Part Number CGFA-35
Item Number CGFA-35
Manufacturer ILME
Family Series ILME Terminals
Terminal Type Crimp - Female
Wire Size 2 AWG
Wire Size (AWG) 2 AWG
Insulated Non-Insulated
Plating Material Silver
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved