CGMA-16
ILME Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CGMA-16

ILME Terminals
In stock
Item Number
CGMA-16
MFG Item Number
CGMA-16
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
CGMA-16
MAL 100A CONTACT 5 - 6 AWG

Series Information

Specifications

Specifications
Manufacturer Part Number CGMA-16
Item Number CGMA-16
Manufacturer ILME
Family Series ILME Terminals
Terminal Type Crimp - Male
Wire Size 6 AWG
Wire Size (AWG) 6 AWG
Insulated Non-Insulated
Plating Material Silver
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.0519 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved