CHO-16L
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHO-16L

ILME Plugs & Receptacles
In stock
Item Number
CHO-16L
MFG Item Number
CHO-16L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CHO-16L
16 PL SD ENT 2 PGS PG21

Series Information

Specifications

Specifications
Manufacturer Part Number CHO-16L
Item Number CHO-16L
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 77mm x 27mm
Composition Metallic
Thread Size PG21
Housing Type Hood/Side Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.385 lbs
Gross Weight 0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved