CHO-32
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHO-32

ILME Plugs & Receptacles
In stock
Item Number
CHO-32
MFG Item Number
CHO-32
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CHO-32
32 PL SD ENT HD 4 PGS PG36

Series Information

Specifications

Specifications
Manufacturer Part Number CHO-32
Item Number CHO-32
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 77mm x 62mm
Composition Metallic
Thread Size PG36
Housing Type Hood/Side Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.9725 lbs
Gross Weight 0.975 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved