CHV-10
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHV-10

ILME Plugs & Receptacles
In stock
Item Number
CHV-10
MFG Item Number
CHV-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CHV-10
10 PL TOP ENT HD PG16

Series Information

Specifications

Specifications
Manufacturer Part Number CHV-10
Item Number CHV-10
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 57mm x 27mm
Composition Metallic
Thread Size PG16
Housing Type Hood/Top Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.2269 lbs
Gross Weight 0.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved