CIFD-0.3
ILME Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CIFD-0.3

ILME Terminals
In stock
Item Number
CIFD-0.3
MFG Item Number
CIFD-0.3
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
CIFD-0.3
22 - 26AWG FEM MIXO CONTACTS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CIFD-0.3
Item Number CIFD-0.3
Manufacturer ILME
Family Series ILME Terminals
Terminal Type Crimp - Female
Wire Size 26-22 AWG
Wire Size (AWG) 22 AWG, 23 AWG, 24 AWG, 25 AWG, 26 AWG
Insulated Non-Insulated
Plating Material Gold
Max Temp 257 °F
Approvals cURus
RoHS Compliant No
Net Weight 0.0006 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved