CNEM-16TN
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CNEM-16TN

ILME Plugs & Receptacles
In stock
Item Number
CNEM-16TN
MFG Item Number
CNEM-16TN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CNEM-16TN
16 PL MALE INSERT 17 - 32

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CNEM-16TN
Item Number CNEM-16TN
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 16 Pole with Ground
Connector Gender Male
Size 20-12 AWG
Current 16 A
Voltage 500 V
Rated Impulse Voltage 6 kV
Temperature -40-125 °C
Wire Size 20-12 AWG
Stripping Length 7 mm
Housing Type None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.2138 lbs
Gross Weight 0.2138 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved