CQ4F-03
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CQ4F-03

ILME Plugs & Receptacles
In stock
Item Number
CQ4F-03
MFG Item Number
CQ4F-03
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CQ4F-03
3+E PL CQ FEM CRIMP INSERT 40AMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CQ4F-03
Item Number CQ4F-03
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 3 Pole with Ground
Connector Gender Female
Current 40 A
Voltage 400 V
Rated Impulse Voltage 4 kV
Temperature -40-125 °C
Housing Type None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.035 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved