CQ4M-03
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CQ4M-03

ILME Plugs & Receptacles
In stock
Item Number
CQ4M-03
MFG Item Number
CQ4M-03
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CQ4M-03
3+E P; CQ MALE CRIMP INSERT 40AMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CQ4M-03
Item Number CQ4M-03
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 3 Pole with Ground
Connector Gender Male
Current 40 A
Voltage 400 V
Rated Impulse Voltage 4 kV
Temperature -40-125 °C
Housing Type None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.0363 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved