CSHF-10
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSHF-10

ILME Plugs & Receptacles
In stock
Item Number
CSHF-10
MFG Item Number
CSHF-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CSHF-10
10 PL SQUICH FEM INSERT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSHF-10
Item Number CSHF-10
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 10 Pole with Ground
Connector Gender Female
Size 26-14 AWG
Current 16 A
Voltage 500 V
Rated Impulse Voltage 6 kV
Temperature -50-70 °C
Wire Size 26-14 AWG
Housing Type None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.1475 lbs
Gross Weight 0.1475 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved