CSHF-16N
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSHF-16N

ILME Plugs & Receptacles
In stock
Item Number
CSHF-16N
MFG Item Number
CSHF-16N
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CSHF-16N
16 PL SQUICH FEM INSERT 17-32

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSHF-16N
Item Number CSHF-16N
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 16 Pole with Ground
Connector Gender Female
Size 26-14 AWG
Current 16 A
Voltage 500 V
Temperature -50-70 °C
Wire Size 26-14 AWG
Housing Type None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.2381 lbs
Gross Weight 0.2381 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved