CVI-10L
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CVI-10L

ILME Plugs & Receptacles
In stock
Item Number
CVI-10L
MFG Item Number
CVI-10L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CVI-10L
10 PL PNL MT BS 1 V-LVR

Series Information

Specifications

Specifications
Manufacturer Part Number CVI-10L
Item Number CVI-10L
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 57mm x 27mm
Composition Metallic
Number of Levers 1
Housing Type Bulkhead
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.2756 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved