CX-3.0PF
ILME Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CX-3.0PF

ILME Terminals
In stock
Item Number
CX-3.0PF
MFG Item Number
CX-3.0PF
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
CX-3.0PF
3.0MM FEM PNEUMATIC CONTACT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CX-3.0PF
Item Number CX-3.0PF
Manufacturer ILME
Family Series ILME Terminals
Terminal Type Pneumatic - Female
Insulated Non-Insulated
Color Black
Max Temp 257 °F
Approvals CSA, UR
RoHS Compliant No
Net Weight 0.0013 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved