CX-4.0PM
ILME Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CX-4.0PM

ILME Terminals
In stock
Item Number
CX-4.0PM
MFG Item Number
CX-4.0PM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
CX-4.0PM
4.0MM MALE PNEUM CONTACT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CX-4.0PM
Item Number CX-4.0PM
Manufacturer ILME
Family Series ILME Terminals
Terminal Type Pneumatic - Male
Insulated Non-Insulated
Color Black
Max Temp 257 °F
Approvals CSA, UR
RoHS Compliant No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved