CX7FA-10
ILME Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CX7FA-10

ILME Terminals
In stock
Item Number
CX7FA-10
MFG Item Number
CX7FA-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
CX7FA-10
FEM 70A CONTACT 7 - 8 AWG

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CX7FA-10
Item Number CX7FA-10
Manufacturer ILME
Family Series ILME Terminals
Terminal Type Crimp - Female
Wire Size 8-7 AWG
Wire Size (AWG) 7 AWG, 8 AWG
Insulated Non-Insulated
Plating Material Silver
Max Temp 257 °F
Approvals cURus
RoHS Compliant No
Net Weight 0.0175 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved