CX7FA-16
ILME Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CX7FA-16

ILME Terminals
In stock
Item Number
CX7FA-16
MFG Item Number
CX7FA-16
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
CX7FA-16
FEM 70A CONTACT 5 - 6 AWG

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CX7FA-16
Item Number CX7FA-16
Manufacturer ILME
Family Series ILME Terminals
Terminal Type Crimp - Female
Wire Size 6-5 AWG
Wire Size (AWG) 5 AWG, 6 AWG
Insulated Non-Insulated
Plating Material Silver
Max Temp 257 °F
Approvals cURus
RoHS Compliant No
Net Weight 0.02 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved