CX7FA-25
ILME Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CX7FA-25

ILME Terminals
In stock
Item Number
CX7FA-25
MFG Item Number
CX7FA-25
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
CX7FA-25
FEM 70A CONTACT 3 - 4 AWG

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CX7FA-25
Item Number CX7FA-25
Manufacturer ILME
Family Series ILME Terminals
Terminal Type Crimp - Female
Wire Size 4-3 AWG
Wire Size (AWG) 3 AWG, 4 AWG
Insulated Non-Insulated
Plating Material Silver
Max Temp 257 °F
Approvals cURus
RoHS Compliant No
Net Weight 0.02 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved