CXMA-1.5
ILME Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CXMA-1.5

ILME Terminals
In stock
Item Number
CXMA-1.5
MFG Item Number
CXMA-1.5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
CXMA-1.5
MALE CX 16AWG CONTACT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CXMA-1.5
Item Number CXMA-1.5
Manufacturer ILME
Family Series ILME Terminals
Terminal Type Crimp - Male
Wire Size 16 AWG
Wire Size (AWG) 16 AWG
Insulated Non-Insulated
Plating Material Silver
Approvals CE, CSA, UR
RoHS Compliant No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved