CXMA-10
ILME Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CXMA-10

ILME Terminals
In stock
Item Number
CXMA-10
MFG Item Number
CXMA-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
CXMA-10
MALE CX 8AWG CONTACT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CXMA-10
Item Number CXMA-10
Manufacturer ILME
Family Series ILME Terminals
Terminal Type Crimp - Male
Wire Size 8 AWG
Wire Size (AWG) 8 AWG
Insulated Non-Insulated
Plating Material Silver
Approvals UR
RoHS Compliant No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved