CXMA-4.0
ILME Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CXMA-4.0

ILME Terminals
In stock
Item Number
CXMA-4.0
MFG Item Number
CXMA-4.0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
CXMA-4.0
MALE CX 12AWG CONTACT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CXMA-4.0
Item Number CXMA-4.0
Manufacturer ILME
Family Series ILME Terminals
Terminal Type Crimp - Male
Wire Size 12 AWG
Wire Size (AWG) 12 AWG
Insulated Non-Insulated
Plating Material Silver
Approvals CE, CSA, UR
RoHS Compliant No
Net Weight 0.0069 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved