MAO-10YX32
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MAO-10YX32

ILME Plugs & Receptacles
In stock
Item Number
MAO-10YX32
MFG Item Number
MAO-10YX32
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
MAO-10YX32
HD 2L-H-10P-M32-SE-CL

Series Information

Specifications

Specifications
Manufacturer Part Number MAO-10YX32
Item Number MAO-10YX32
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 57mm x 27mm
Composition Metallic
Number of Levers 1
Thread Size M32
Housing Type Hood/Side Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.655 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved