The store will not work correctly when cookies are disabled.
MBV-10.420
MFG Item Number
MBV-10.420
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
10 PL BIG TE HD 4PGS 4 M20
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MBV-10.420 |
Item Number |
MBV-10.420 |
Manufacturer |
ILME |
Family Series |
ILME Plugs & Receptacles |
Number of Contacts |
None (Housing Only) |
Composition |
Metallic |
Thread Size |
M20 |
Housing Type |
Hood/Top Entry |
Cable Entry Type |
Threaded Collar |
Approvals |
CE, cURus |
RoHS Compliant |
No |
Net Weight |
0.9919 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved