MKAX-IAF25
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MKAX-IAF25

ILME Plugs & Receptacles
In stock
Item Number
MKAX-IAF25
MFG Item Number
MKAX-IAF25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
MKAX-IAF25
21.21 R/A PNL MT BS M25 SS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MKAX-IAF25
Item Number MKAX-IAF25
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 21mm x 21mm
Temperature -40-125 °C
Composition Metallic
Number of Levers 1
Thread Size M25
Housing Type Bulkhead
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved