MKAXS-VG20
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MKAXS-VG20

ILME Plugs & Receptacles
In stock
Item Number
MKAXS-VG20
MFG Item Number
MKAXS-VG20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
MKAXS-VG20
HD SS LEV-NO GLND EMI

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MKAXS-VG20
Item Number MKAXS-VG20
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Composition Metallic
Number of Levers 1
Thread Size M20
Housing Type Hood/Top Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.0706 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved