THIH-10
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

THIH-10

ILME Plugs & Receptacles
In stock
Item Number
THIH-10
MFG Item Number
THIH-10
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
THIH-10
10 PL 2 LVR HYGENIC PNL MT BS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number THIH-10
Item Number THIH-10
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 57mm x 27mm
Temperature -40-70 °C
Hood/Housing Material Thermoplastic
Composition Non-Metallic
Number of Levers 2
Housing Type Bulkhead
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.135 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved