T1-1030G
Iboco Wire Duct, T1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T1-1030G

Iboco Wire Duct, T1 Series
In stock
Item Number
T1-1030G
MFG Item Number
T1-1030G
Series
T1-1030G is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, T1 Series
Item #
T1-1030G
Wire Duct, 1in.x3in., Gray, Wide Slot,

T1 Series Information


Videos

Specifications

Specifications
Width (exact in.) 1 "
Width (Approx. mm) 25.4 mm
Height (Approx. mm) 80 mm
Slot Width 0.31 "
Height (exact in.) 3.15 "
Ships Factory Direct No
Manufacturer Part Number T1-1030G
Item Number T1-1030G
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Length 78.74 "
Style Slotted, Standard
Cover Incl. Yes
Mounting Method DIN Standard Mounting Holes
Color Gray
Length (mm) 2,000 mm
Nominal Height 3 "
Nominal Width 1 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 1.407 lbs
Gross Weight 1.407 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved