T1-1522G
Iboco Wire Duct, T1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T1-1522G

Iboco Wire Duct, T1 Series
In stock
Item Number
T1-1522G
MFG Item Number
T1-1522G
Series
T1-1522G is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, T1 Series
Item #
T1-1522G
Wire Duct, 1-1/2in.x2-1/4in., Gray, Wide

T1 Series Information


Videos

Specifications

Specifications
Width (exact in.) 1.57 "
Width (Approx. mm) 39.9 mm
Height (Approx. mm) 59.9 mm
Slot Width 0.31 "
Height (exact in.) 2.36 "
Ships Factory Direct No
Manufacturer Part Number T1-1522G
Item Number T1-1522G
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Length 78.74 "
Style Slotted, Standard
Cover Incl. Yes
Mounting Method DIN Standard Mounting Holes
Color Gray
Length (mm) 2,000 mm
Nominal Height 2.25 "
Nominal Width 1.5 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 1.3 lbs
Gross Weight 1.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved