T1E-1030G
Iboco Wire Duct, T1E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T1E-1030G

Iboco Wire Duct, T1E Series
In stock
Item Number
T1E-1030G
MFG Item Number
T1E-1030G
Series
T1E-1030G is available to buy in increments of 144
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, T1E Series
Item #
T1E-1030G
Wire Duct, 1in.x3in., Gray, Narrow Slot,

T1E Series Information


Videos

Specifications

Specifications
Height (Approx. mm) 80 mm
Height (exact in.) 3.15 "
Slot Width 0.16 "
Width (Approx. mm) 25.4 mm
Width (exact in.) 1 "
Manufacturer Part Number T1E-1030G
Item Number T1E-1030G
Manufacturer Iboco
Product Series T1E
Family Series Iboco Wire Duct, T1E Series
Length 78.74 "
Style High Density, Slotted
Cover Incl. Yes
Mounting Method DIN Standard Mounting Holes
Color Gray
Length (mm) 2,000 mm
Approvals CE, CSA, UL
RoHS Yes
Net Weight 1.05 lbs
Gross Weight 1.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved