T1E-1522W
Iboco Wire Duct, T1E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T1E-1522W

Iboco Wire Duct, T1E Series
In stock
Item Number
T1E-1522W
MFG Item Number
T1E-1522W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, T1E Series
Item #
T1E-1522W
Wire Duct, 1-1/2in.x2-1/4in., White,

T1E Series Information


Videos

Specifications

Specifications
Width (exact in.) 1.57 "
Width (Approx. mm) 39.9 mm
Height (Approx. mm) 59.9 mm
Slot Width 0.16 "
Height (exact in.) 2.36 "
Ships Factory Direct No
Manufacturer Part Number T1E-1522W
Item Number T1E-1522W
Manufacturer Iboco
Product Series T1E
Family Series Iboco Wire Duct, T1E Series
Length 78.74 "
Style High Density, Slotted
Cover Incl. Yes
Mounting Method DIN Standard Mounting Holes
Color White
Length (mm) 2,000 mm
Nominal Height 2.25 "
Nominal Width 1.5 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 1.25 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved