TSH-1515G
Iboco Wire Duct, TS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TSH-1515G

Iboco Wire Duct, TS Series
In stock
Item Number
TSH-1515G
MFG Item Number
TSH-1515G
Series
This item cannot be canceled or returned
TSH-1515G is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, TS Series
Item #
TSH-1515G
Solid Duct 1 1/2 x 1 1/2- Grey w/

TS Series Information


Specifications

Specifications
Width (exact in.) 1.57 "
Width (Approx. mm) 39.9 mm
Height (Approx. mm) 39.9 mm
Height (exact in.) 1.57 "
Ships Factory Direct No
Manufacturer Part Number TSH-1515G
Item Number TSH-1515G
Manufacturer Iboco
Product Series TS
Family Series Iboco Wire Duct, TS Series
Length 78.74 "
Style Solid Wall
Cover Incl. Yes
Mounting Method Standard Mounting Holes
Color Gray
Length (mm) 2,000 mm
Nominal Height 1.5 "
Nominal Width 1.5 "
Approvals CE, CSA, UL
RoHS Yes
Comments With Mounting Holes, UR, CSA Approvals
Net Weight 0.195 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved