32112
Icotek Cable Ties, ZL00 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

32112

Icotek Cable Ties, ZL00 Series
In stock
Item Number
32112
MFG Item Number
32112
Series
32112 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, ZL00 Series
Item #
32112
ZL 03

ZL00 Series Information

  • Strain Relief According to EN 62444
  • Wide Variety of Mounting Options
  • Easy Assembly
  • Cost‑Effective
  • High Cable Density
Strain relief plates ZL feature different comb widths. This provides a multi‑purpose product for various cable sizes. The design of the strain relief unit provides secure strain relief according to EN 62444. Mounting of the cables or pneumatic tubing is easily done using cable ties

Specifications

Specifications
Manufacturer Part Number 32112
Item Number 32112
Manufacturer Icotek
Product Series ZL00
Family Series Icotek Cable Ties, ZL00 Series
Number of Teeth 7
Grounding No
Mounting Screw
Plate Material Polyamide
Comments Multiple Tooth Widths - 7 Small, 4 Large
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved