32250
Icotek Cable Ties, KZL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

32250

Icotek Cable Ties, KZL Series
In stock
Item Number
32250
MFG Item Number
32250
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, KZL Series
Item #
32250
KZL 11 H + C

KZL Series Information

  • Strain Relief According to EN 62444
  • Wide Variety of Mounting Options
  • Easy Assembly
  • Cost‑Effective
  • High Cable Density
The strain relief plate KZL is used for static or dynamic applications for organizing and securing cables on machines, control panels or cable carriers. The design of the strain relief unit provides secure strain relief according to EN 62444. Mount of the cables or pneumatic tubing is easily done using cable ties. KZL Strain relief plates are available for 30 mm DIN rails (C‑rails) or 35 mm DIN rails.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 32250
Item Number 32250
Manufacturer Icotek
Product Series KZL
Family Series Icotek Cable Ties, KZL Series
Number of Teeth 1
Grounding No
Mounting DIN Rail
Plate Material Polyamide
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved