36207
Icotek Grounding, SKL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36207

Icotek Grounding, SKL Series
In stock
Item Number
36207
MFG Item Number
36207
Series
36207 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SKL Series
Item #
36207
Shield Clamp, 17-22mm Clamp Range,

SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Shock and Vibration Resistant, Maintenance Free
  • Designed for High Density Applications
  • Large Contact Area
  • Easy Assembly
SKL shield clamps are easy to use and effective in grounding single cables. Shield clamps can be easily attached via screw or rivet.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36207
Item Number 36207
Manufacturer Icotek
Product Series SKL
Family Series Icotek Grounding, SKL Series
Number of Conductors 1
Maximum Conductor Size 22 mm
Minimum Conductor Size 17 mm
Material Zinc Plated Steel
Compression Style Spring Clip
Conductor Size Range 17 - 22 mm
For Use With Cable
Built-In Strain Relief No
Mounting Surface - M3 Hole
Direct Burial No
Net Weight 0.005 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved