36224
Icotek Grounding, SK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36224

Icotek Grounding, SK Series
In stock
Item Number
36224
MFG Item Number
36224
Series
This item cannot be canceled or returned
36224 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SK Series
Item #
36224
SK 4-13.5

SK Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36224
Item Number 36224
Manufacturer Icotek
Product Series SK
Family Series Icotek Grounding, SK Series
Number of Conductors 1
Maximum Conductor Size 13.5 mm
Minimum Conductor Size 4 mm
Material Zinc Plated Steel
Compression Style Spring-Loaded Clamp
Conductor Size Range 4 - 13.5 mm
For Use With Cable
Built-In Strain Relief No
Mounting Surface - M4 Hole
Direct Burial No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved