36237
Icotek Grounding, SK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36237

Icotek Grounding, SK Series
In stock
Item Number
36237
MFG Item Number
36237
Series
36237 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SK Series
Item #
36237
SS/SK 10-20

SK Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36237
Item Number 36237
Manufacturer Icotek
Product Series SK
Family Series Icotek Grounding, SK Series
Number of Conductors 1
Maximum Conductor Size 20 mm
Minimum Conductor Size 10 mm
Material Zinc Plated Steel
Compression Style Spring-Loaded Clamp
Conductor Size Range 10 - 20 mm
For Use With Cable
Built-In Strain Relief No
Mounting Clamp - 10 x 3 mm Bus Bar
Direct Burial No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved