36253
Icotek Grounding, LF-SKL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36253

Icotek Grounding, LF-SKL Series
In stock
Item Number
36253
MFG Item Number
36253
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, LF-SKL Series
Item #
36253
LF/SKL 3-6

LF-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Shock and Vibration Resistant, Maintenance Free
  • Designed for High Density Applications
  • Large Contact Area
  • Easy Assembly
LF|SKL shield clamps are easy to use and effective in grounding single cables. Shield clamps are easily attached to mounting plates via screw.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36253
Item Number 36253
Manufacturer Icotek
Product Series LF-SKL
Family Series Icotek Grounding, LF-SKL Series
Number of Conductors 1
Maximum Conductor Size 6 mm
Minimum Conductor Size 3 mm
Material Zinc Plated Steel
Compression Style Spring Clip
Conductor Size Range 3 - 6 mm
For Use With Cable
Built-In Strain Relief No
Mounting Surface - M4 Hole
Direct Burial No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved