36504
Icotek Grounding, SK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36504

Icotek Grounding, SK Series
In stock
Item Number
36504
MFG Item Number
36504
Series
This item cannot be canceled or returned
36504 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SK Series
Item #
36504
SF/SK 10-20

SK Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36504
Item Number 36504
Manufacturer Icotek
Product Series SK
Family Series Icotek Grounding, SK Series
Number of Conductors 1
Maximum Conductor Size 20 mm
Minimum Conductor Size 10 mm
Material Zinc Plated Steel
Compression Style Spring-Loaded Clamp
Conductor Size Range 10 - 20 mm
For Use With Cable
Built-In Strain Relief No
Mounting DIN Rail
Direct Burial No
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved