36656.3
Icotek Grounding, PCB-SKL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36656.3

Icotek Grounding, PCB-SKL Series
In stock
Item Number
36656.3
MFG Item Number
36656.3
Series
36656.3 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, PCB-SKL Series
Item #
36656.3
PCB-4-V-12,5/SKL 6 - 8

PCB-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Large Contact Area
PCB|SKL shield clamps are easy to use and effective in grounding single cables. PCB|SKL consist of SKL clamps, fixed on a soldering foot that enables assembly on printed circuit boards. There are various designs to choose from.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36656.3
Item Number 36656.3
Manufacturer Icotek
Product Series PCB-SKL
Family Series Icotek Grounding, PCB-SKL Series
Number of Conductors 1
Maximum Conductor Size 8 mm
Minimum Conductor Size 6 mm
Material Zinc Plated Steel
Compression Style Spring Clip
Conductor Size Range 6 - 8 mm
For Use With Cable
Built-In Strain Relief No
Mounting PCB
Direct Burial No
Comments 10.1 x 5 mm PCB Pad Size
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved