36787.4
Icotek Grounding, PFSZ-SKL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36787.4

Icotek Grounding, PFSZ-SKL Series
In stock
Item Number
36787.4
MFG Item Number
36787.4
Series
36787.4 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, PFSZ-SKL Series
Item #
36787.4
PFSZ|SKL 8 - 11

PFSZ-SKL Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36787.4
Item Number 36787.4
Manufacturer Icotek
Product Series PFSZ-SKL
Family Series Icotek Grounding, PFSZ-SKL Series
Number of Conductors 1
Maximum Conductor Size 11 mm
Minimum Conductor Size 8 mm
Material Zinc Plated Steel
Compression Style Spring Clip
Conductor Size Range 8 - 11 mm
For Use With Cable
Built-In Strain Relief Yes
Mounting Clamp - 10 x 3 mm Bus Bar
Direct Burial No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved