36788.22
Icotek Grounding, PFS2-SKL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36788.22

Icotek Grounding, PFS2-SKL Series
In stock
Item Number
36788.22
MFG Item Number
36788.22
Series
This item cannot be canceled or returned
36788.22 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, PFS2-SKL Series
Item #
36788.22
PFS2|SKL 22

PFS2-SKL Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36788.22
Item Number 36788.22
Manufacturer Icotek
Product Series PFS2-SKL
Family Series Icotek Grounding, PFS2-SKL Series
Number of Conductors 2
Maximum Conductor Size 6 mm
Minimum Conductor Size 3 mm
Material Zinc Plated Steel
Compression Style Spring Clip
Conductor Size Range (2) 3 - 6 mm
For Use With Cable
Built-In Strain Relief No
Mounting Clamp - 10 x 3 mm Bus Bar
Direct Burial No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved