36820
Icotek Grounding, SFS-SKL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36820

Icotek Grounding, SFS-SKL Series
In stock
Item Number
36820
MFG Item Number
36820
Series
36820 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SFS-SKL Series
Item #
36820
SFS/SKL 6-8

SFS-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Shock and Vibration Resistant, Maintenance Free
  • Simple and Tool‑Free Mounting, Easy Assembly
  • Designed for High Density Applications
  • Large Contact Area
Comparable with type SF|SKL, the SFS|SKL shield clamps are easily mounted on 35 mm DIN‑rails. The staggered arrangement of SFS|SKL maximizes space utilization. Suitable for applications that require EMC shielding close to connection points or controller inputs.

Specifications

Specifications
Manufacturer Part Number 36820
Item Number 36820
Manufacturer Icotek
Product Series SFS-SKL
Family Series Icotek Grounding, SFS-SKL Series
Number of Conductors 1
Maximum Conductor Size 8 mm
Minimum Conductor Size 6 mm
Material Zinc Plated Steel
Compression Style Spring Clip
Conductor Size Range 6 - 8 mm
For Use With Cable
Built-In Strain Relief No
Mounting DIN Rail
Direct Burial No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved