36930
Icotek Grounding, LFZ-SKL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36930

Icotek Grounding, LFZ-SKL Series
In stock
Item Number
36930
MFG Item Number
36930
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, LFZ-SKL Series
Item #
36930
LFZ/SKL 12-16

LFZ-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Shock and Vibration Resistant, Maintenance Free
  • Integrated Strain Relief
  • Large Contact Area
  • Easy Assembly
LFZ|SKL shield clamps are easy to use and effective in grounding single cables. Cables are secured with a cable tie. Strain relief in accordance with EN 62444 is achieved. LFZ|SKL shield clamps are easily attached to mounting plates via screw.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36930
Item Number 36930
Manufacturer Icotek
Product Series LFZ-SKL
Family Series Icotek Grounding, LFZ-SKL Series
Number of Conductors 1
Maximum Conductor Size 16 mm
Minimum Conductor Size 12 mm
Material Zinc Plated Steel
Compression Style Spring Clip
Conductor Size Range 12 - 16 mm
For Use With Cable
Built-In Strain Relief Yes
Mounting Surface - M4 Hole
Direct Burial No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved