42434
Icotek Cable Entries, KEL-QUICK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42434

Icotek Cable Entries, KEL-QUICK Series
In stock
Item Number
42434
MFG Item Number
42434
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-QUICK Series
Item #
42434
KEL-Quick B4 black

KEL-QUICK Series Information

  • Fast and Easy Assembly and When Used with the KEL‑SNAP Frame, Mounting without Tools Possible
  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • High Cable Density, Wide Variety of Grommets
The KEL‑QUICK range is a compact system to route and seal pre‑terminated cables. After populating the entry frame with QT grommets and cables, the two halves of the cable entry frame are snapped together without using tools. KEL‑QUICK frames can either be screw mounted or simply snapped into the KEL‑SNAP frame. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42434
Item Number 42434
Manufacturer Icotek
Product Series KEL-QUICK
Family Series Icotek Cable Entries, KEL-QUICK Series
Nominal Grommet Capacity 4 Small
Grommets Included No
Cut-Out Dimensions (in) 1.794 x 1.404 "
Cut-Out Dimensions (mm) 46 x 36 mm
Angle Straight
Split Frame Yes
IP Rating IP54
Frame Material Polyamide
Approvals cURus
RoHS Yes
Comments Compatible with KEL-SNAP Frame
Net Weight 0.065 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved