42616
Icotek Cable Entries, KEL-JUMBO Flex Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42616

Icotek Cable Entries, KEL-JUMBO Flex Series
In stock
Item Number
42616
MFG Item Number
42616
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-JUMBO Flex Series
Item #
42616
KEL-JUMBO flex 47-68

KEL-JUMBO Flex Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42616
Item Number 42616
Manufacturer Icotek
Product Series KEL-JUMBO Flex
Family Series Icotek Cable Entries, KEL-JUMBO Flex Series
Minimum Cable Diameter (in) 1.875 "
Maximum Cable Diameter (in) 2.625 "
Cable Dia. Range (in) 1.875-2.625 "
Minimum Cable Diameter (mm) 47 mm
Maximum Cable Diameter (mm) 68 mm
Cable Dia. Range (mm) 47-68 mm
Mounting Bolt
IP Rating IP54
Color Gray
Material Elastomer
Approvals cURus
RoHS Yes
Net Weight 0.16 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved