42630
Icotek Cable Entries, KEL-ULTRA Flex Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42630

Icotek Cable Entries, KEL-ULTRA Flex Series
In stock
Item Number
42630
MFG Item Number
42630
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-ULTRA Flex Series
Item #
42630
KEL-ULTRA flex 1

KEL-ULTRA Flex Series Information

  • Grommets Allow for Easy Orientation and Seal of Rigid Cables
  • IP66 / up to NEMA Type 12 Rating
  • Quick Assembly
The KEL‑ULTRA fl ex is designed as a cable entry grommet for power supply cables or any large cable or conduit that is difficult to manage. The KEL‑ULTRA fl ex comes in two sizes and is ideal for routing and sealing cables and conduits with a diameter from 25 to 115 mm. Due to the high flexibility of the elastomer pyramid, inserting large, thick cables with KEL‑ULTRA fl ex is easier than using standard cable glands. After inserting the cable or conduit, the KEL‑ULTRA fl ex is quickly and easily mounted with the metal ring and screws. This ring enables a circular fixing and sealing of the grommet at the enclosure wall. The ring is supplied with each KEL‑ULTRA fl ex. Cutting of grommets: Cable diameter less 25%. It is recommended that additional strain relief be provided for cables as part of the installation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42630
Item Number 42630
Manufacturer Icotek
Product Series KEL-ULTRA Flex
Family Series Icotek Cable Entries, KEL-ULTRA Flex Series
Minimum Cable Diameter (in) 1 "
Maximum Cable Diameter (in) 3.5 "
Cable Dia. Range (in) 1-3.5 "
Minimum Cable Diameter (mm) 25 mm
Maximum Cable Diameter (mm) 90 mm
Cable Dia. Range (mm) 25-90 mm
Mounting Screw
NEMA Rating NEMA 12
IP Rating IP66
Color Gray
Material Elastomer
Approvals cURus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved